Beli bor listrik makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Electric DrillDeskripsi:Powerful 850W, lightweight 2.6kg Double insulation type with brake!atribut:
- Power Input (V): (Single Phase) 100
- Cable Length (m): 5
- Carbon Brush Nominal Number: 322
- Chucking Size (mm): 2 to 13
- Current (A): 9
- Drilling Capacity to Steel (mm): 13
- Drilling Capacity to Wood (mm): 30
- Included Accessories: Stopper pole, side grip, chuck key
- Length (mm): 346
- Power Consumption (W): 850
- Rotation Speed (rpm): 1300
- TRUSCO Number: 422-7433
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Mesin Bor 13mmatribut:
- Iron Capacity (inch): 1/2
- Makita Vibratory DrillDeskripsi:Powerful and high-speed drilling with a new body that can be gripped firmly! Powerful drilling with brush holder unit!atribut:
- Cable Length (m): 2
- Current (A): 7.2
- Included Accessories: Stopper pole, chuck key S13 (763432-9), side grip
- Carbon Brush Nominal Number: 407
- Chucking Size (mm): 2 to 13
- Drilling Capacity (Concrete Block) (mm): 16
- Drilling Capacity to Steel (mm): 13
- Drilling Capacity to Wood (mm): 30
- Number of Impact (impacts/minute): 0 to 44800
- Power Consumption (W): 680
- Power Input (V): (Single Phase) 100
- Rotation Speed (rpm): 0 to 2800
- TRUSCO Number: 422-7719
- Vibration 3 Axis Composite Value (m/s²): 19.0 (vibration drill), 2.5 (drill)
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- METABO Mesin Bor Listrik Besi Kayuatribut:
- Rated Input Power (W): 560
- Output Power (W): 320
- Speed (rpm): 1700 at rated load
- Chuck Capacity (mm): 1.5 - 13
- Collar Diameter (mm): 43
- No Load Speed (rpm): 2800
- Spindle Thread: 1/2\"-20UNF
- Torque Speed (N m): 5
- TRUSCO Set Kunci Sokatribut:
- Input Drive: 12.7mm
- Socket Contents: Dodecagonal
- Ratchet Handle (TRH4-B): Set Contents (piece)
Daftar Harga bor listrik makita Terbaru January 2026
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Mesin Bor | Rp1.999.900 |
| Makita High Speed Drill | Rp739.900 |
| Makita Mesin Bor Bobok Beton | Rp2.799.900 |
| BOSCH Mesin Bor | Rp98.900 |
| Makita Electric Drill | Rp4.599.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Mesin Bor 13mm | Rp4.599.900 |
| Makita Vibratory Drill | Rp4.599.900 |
| Makita Cordless Drill Driver Brushless | Rp4.099.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)